Roll Container with Plastic Dolly


£319.99 Inc VAT (20%)
Up to 13.5% off

See all variants from £319.99


Description unavailable

Feature Attributes

Wheel Diameter:
108 mm
Wheel Type:
Polypropylene
Supplied:
Assembled
Mesh Material:
Steel
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
Depth:
815 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome