Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Safe Roll Containers with Transport Dollies
By ESB
Reset
Clear All
Colour
Select
Internal Height
Select
See all variants from
£699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£699.99
Description unavailable
Feature Attributes
Wheel Type:
Polypropylene
Wheel Diameter:
108 mm
Supplied:
Assembled
Mesh Size of Side Panels:
50x50mm
Mesh Width For Rear Wall:
50x50mm
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
More attributes