Square Skates


£169.99 Inc VAT (20%)

See 3 Product Variants
£169.99

Description


Description unavailable

Feature Attributes

Colour:
Brown/Black
Material:
Timber/Steel
Capacity:
600 kg
Wheel Type:
Elastic tyred
Wheel Diameter:
100 mm
Number of Wheels:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome