Zinc Plated Pallet Dolly with Stops


£659.99 Inc VAT (20%)

See all variants from £659.99


Description unavailable

Feature Attributes

Wheel Type:
Solid Rubber Tyres
Product Type:
Dollies
Load Capacity:
800 kg
Wheel Diameter:
200 mm
Frame Material:
Steel
Finish:
Zinc Plated By Galvanization
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome