Ibc Lid for Tank Containers and IBC Funnels XL LxW 1095 x 1270 mm
Hover to enlarge the image

Ibc Lid for Tank Containers and IBC Funnels XL LxW 1095 x 1270 mm

Order Code:
MPN:

Product Description

IBC lid, for tank containers and IBC funnels XL, LxW 1095 x 1270 mm. Supplied = assembled. Colour = black. Width = 1270 mm. Length = 1095 mm. Material = polyethylene (low pressure PE/HDPE) Depth = 160 mm. Weight = 9.5 kg. Product type = accessories for funnels. Cover to protect contents from contamination and the effects of weather. Suitable for IBC/CTC tank containers and suitable for FALCON IBC funnels XL. Made of high density PE - impact resistant, non-sensitive, suitable for universal use. Suitable for water hazardous and aggressive liquids, oils and lubricants. Made of high density polyethylene (HDPE) , impact resistant and non-sensitive. Suitable for universal use and for aggressive liquids. The lid is suitable for all IBC/CTC tank containers to protect the contents from contamination and the effects of the weather, and as an optional accessory for the FALCON IBC funnel XL When not in use, the lid can be suspended from the side of the tank container or IBC funnel (when used with the IBC funnel XL, a mounting kit is required which is optionally available as an accessory) Material thickness 5 mm. With optional lock as protection against unauthorised access (accessory) Please note: if the media are particularly aggressive, please clarify the suitability beforehand.

Specifications
Colour
Black
Product Type
IBC Lid
Width
1270mm
Length
1095mm
Depth
160mm
Weight
9.5kg

£399.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome