Polyethylene Lids


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description


Description unavailable

Feature Attributes

Colour:
Grey
Product Type:
Accessories
Material:
Polyethylene (Low Pressure PE / HDPE)
Supplied:
Assembled
Temperature Resistance:
30°C To +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome