Drum Truck for Aus 32 Adblue/Urea with Membrane Pump


£2,299.99 Inc VAT (20%)

See all variants from £2,299.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Blue
Product Type:
Drum Trucks with Pump
Supplied:
Partially Assembled
Hose Length:
4 m
Length:
1200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome