Compact, medium density polypropylene trolley suitable for transporting chemicals.Holds up to 4x 25 ltr. containers - sump capacity 100 ltrs.L x W x H: 1000 x 700 x 300mm.Handle height 1000mm.On four swivel castors (with 2 rear brakes) .Weight 15kg.