Konga Drum Pourer/Dispenser for Rectangular 25 Litre Containers

Konga Drum Pourer/Dispenser for Rectangular 25 Litre Containers

Order Code: ZT3079955S

£239.99 Inc VAT (20%)


Description

Body Material: Steel.
Capacity L: 25.
Colour: Silver.
Depth mm: 260.
Finish: Electro galvanised.
Height mm: 410.
Length mm: 280.
Product Type: Adaptors, Funnels and Trays.
Type: For 25L cans.
Weight kg: 5.Made from electrogalvanised steel. Can be floor or wall mounted. Eases the handling and emptying of heavy cans and tubs. Self assembly required. Weight 5kg. For use with rectangular 25 ltr. cans. Cradle L x W x H: 265 x 280 x 290mm.

See full description
Specifications for Konga Drum Pourer/Dispenser for Rectangular 25 Litre Containers
  • Colour
    Silver
  • Capacity
    25L
  • Finish
    Electro Galvanised
  • Weight
    5kg
  • Length
    280mm
  • Height
    410mm
  • Depth
    260mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome