Storage And Transport Safety Drum For Rechargeable Batteries - Capacity 60 L - HxØ660 X 380mm

Storage And Transport Safety Drum For Rechargeable Batteries - Capacity 60 L - HxØ660 X 380mm

Order Code: ZT2697927S

£619.99 Inc VAT (20%)


Description

Storage and transport safety drum for rechargeable batteries, capacity 60 l, incl. approx. 30 l buffer/filler material, Hx 660 x 380 mm. Supplied = assembled. Height = 660 mm. Weight = 4.9 kg. Diameter at bottom = 380 mm. Diameter at top = 380 mm. Colour = blue. Material = sheet steel. Test symbol = UN approval, for dangerous goods in packaging groups I, II or III. For media = lithium-ion batteries/rechargeable batteries. Place of use = indoors/sheltered outdoor areas. Product type = rechargeable battery storage/transport containers. Open head drum for the collection and transport of damaged lithium batteries/rechargeable batteries until disposal. Special valve on the lid allow gas and pressure to escape in the event of an incident involving lithium batteries. Includes approx. 30 l vermiculite as a buffer/filler material - satisfies all requirements of safety and fire protection. Special safety drum with lid secured by clamping ring, 60 litres. Special valve for pressure relief in the event of damage - uses the same operating principle as a pressure cooker. Filled drums may only be stacked using intermediate panel/stacking aid. Suitable for lithium batteries from > 0.5 kg to approx. 5 kg per battery or with an edge length of approx. 100 mm. Ideal for safe storage of defective rechargeable batteries for power tools, gardening equipment, electric bikes, electric scooters, etc. Includes plastic liner bag - half filled with absorbent, impact absorbing buffer/filler material vermiculite (approx. 30 l) For use with vermiculite as a buffer material. Permissible overall weight: 60 kg. Please note: Specific ADR requirements apply for transport (see special regulations and packaging instructions) Please observed the packing aid enclosed As minimum equipment , we recommend the following accessories for each transport safety drum : 1 x 50 l sack of vermiculite as buffer/filler material or 1 x 55 l sack of expanded glass granulate as fire protection/extinguishing agent and 1 x 60 l inlay plastic sack for lining or protecting the safety drum, as well as single plastic bags for rechargeable batteries, 500 x 400 mm, as required. Please include accessories with your order. UN approval for dangerous goods in packing groups I, II or III. Approved for transport of lithium batteries (UN 3480 and UN 3090 from 0.5 - 5 kg) Can be set up indoors and in sheltered outdoor areas protected from the rain.

See full description
Specifications for Storage And Transport Safety Drum For Rechargeable Batteries - Capacity 60 L - HxØ660 X 380mm
  • Supplied
    Assembled
  • Colour
    Blue
  • Material
    Sheet Steel
  • Height
    660mm
  • Weight
    4.9kg
  • Diameter at Bottom
    380mm
  • Diameter at Top
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome