Electric Chain Hoists - with Hook Suspension, Dual Speed


£3,499.99 Inc VAT (20%)

See all variants from £3,499.99

Description

Standard 3m height of lift and fitted with chain collector.Designed to FEM 1Am. 400 volt 3 phase 50hz supply.Two year warranty (excluding wearing parts) .Thermal overload protection as standard for the whole range. Optimised housing for improved cooling. Duty cycle 50% ED for single speed. Electromagnetic spring pressure brake holds the load safely even in the event of power failure. The externally adjustable slipping clutch is designed to guarantee a permanent connection between the load and the brake.Motor protected to IP 55 against ingress of dust and water. Increased operating safety through 42v low voltage control with encapsulated pendant control to IP 65.250kg models have 1 chain fall, 500 and 1000kg models have 2 chain falls.CE marked.

Feature Attributes

Product Type:
Electric Chain Hoist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome