Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Extension Ladders
Aluminium Extension Ladders
By Layher
Reset
Clear All
Number of Rungs
Select
Size Extended
Select
Working Height
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Product Type:
Extension Ladders
Load Capacity:
150 kg
Width:
440 mm
Conforms to:
DIN EN 131
Frame Material:
Aluminium
Access Type:
Single Sided
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome