Height Adjustable Lean-To Ladder, Extension Ladder, 2-Part with Nivello Support


£619.99 Inc VAT (20%)

See 5 Product Variants
£619.99

Description


Description unavailable

Feature Attributes

Product Type:
Extension Ladders
Load Capacity:
150 kg
Supplied:
Assembled
Width:
420 mm
Access Type:
Rungs
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome