Height Adjustable Lean-To Ladder, Extension Ladder, 3-Part with Nivello Support


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description


Description unavailable

Feature Attributes

Product Type:
Extension Ladders
Load Capacity:
150 kg
Supplied:
Assembled
Width:
500 mm
Cross Beam Width:
1200 mm
Rail Width:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome