Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Elastic Rubber on Aluminium 65ShoreA Plate Swivel Castor
By BIL
See all variants from
£16.99
Inc VAT (20%)
See all variants from
£16.99
Description
Description unavailable
Feature Attributes
Overall Height:
95 mm
Wheel Diameter:
75 mm
Load Capacity:
125 kg
Tread Width:
32 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome