Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Ergonomic Polyurethane Plate Swivel Castor 200mm 350kg Load
By BIL
2 Variants From
£89.99
Inc VAT (20%)
See 2 Product Variants
£89.99
Description
Description unavailable
Feature Attributes
Load Capacity:
350 kg
Tread Width:
50 mm
Wheel Material:
Polyurethane
Overall Height:
235 mm
Product Type:
Swivel Castor
Top Plate Dimensions:
135mm x 110mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome