Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
L-vsth Sheet Steel Swivel Castor Wheels
By BLICKLE
See all variants from
£159.99
Inc VAT (20%)
Up to 3% off
See all variants from
£159.99
Description unavailable
Feature Attributes
Overall Height:
80 mm
Wheel Diameter:
60 mm
Wheel Material:
Polyurethane
Wheel Width:
35 mm
Wheel Bearing:
Ball Bearing