0
1
2

Medium to Heavy Duty Fabricated Steel Castors, Red Polyurethane Tyred Wheel with Cast Iron Centre - Roller Bearing


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Fabricated industrial castor range complete with polyurethane tyred cast iron centred wheel and roller bearing. Easy swivelling castor. A range of fabricated steel castors for general medium to heavy duty manual handling industrial applications. Available top plate fixing and with the option of total-stop brake or 2-way directional lock for straight line travel (sold separately), suits all sizes.

These General-Duty Casters are Ideal for a Variety of Typical Working Conditions That May Include Un-Level Floors, Cracks, Gullies, Door Rail Guides, Etc. They Feature a Gold Colour, Passivated Zinc Finish.

Feature Attributes

Fixing Plate Size:
135x110 mm
Tyre Material:
Polyurethane
Tyre Colour:
Red
Fixing Hole Centres Dimensions:
105x75,105x80 mm,mm
Bolt Size:
M10
Wheel Material:
Cast Iron
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome