Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Polyurethane Cast Iron Plate Swivel Castor 200mm Load
By BIL
Reset
Clear All
Load Capacity
Select
See all variants from
£639.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£639.99
Description unavailable
Feature Attributes
Plate Size:
178mm x 153mm
Wheel Diameter:
200 mm
Hole Centres:
127mm x 102mm
Material:
Cast Iron,Polyurethane
Overall Height:
305 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome