Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Steel Plate Swivel Castor 3000kg Load
By BIL
Reset
Clear All
Plate Size
Select
Wheel Diameter
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Product Type:
Swivel Castor
Tread Width:
55 mm
Hole Centres:
140mm x 105mm
Load Capacity:
3000 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome