Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Fabricated Steel Castors
Steel Plate Swivel Castor 5000kg Load
By BIL
See all variants from
£699.99
Inc VAT (20%)
See all variants from
£699.99
Description unavailable
Feature Attributes
Hole Centres:
160mm x 120mm
Tread Width:
55 mm
Load Capacity:
5000 kg
Wheel Material:
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome