ICUS Mesh


£559.99 Inc VAT (20%)

See all variants from £559.99

Description

Designed to simplify the holding, movement and disposal of material in confined areas with the unique ‘4 way entry’ base. The skip is supplied as manual operation as standard, but automatic tipping at high level can be achieved by ordering the conversion kit allowing the forklift / tele handler driver to empty the skip without leaving the safety of his seat. This mesh enclosure allows a greater nominal capacity for those lighter waste / high volume environments such as cardboard and plastics.
Standard Features
• Mesh sides x 500mm high
• Low loading height
• Reinforced leading edge and body sides
• 4 way fork pocket entry
• Secondary Locking Mechanism to prevent accidental discharge
• Fully seam welded for retention of fluids
• Manual handle override
• Maximum fork section 150 x 50 mm at 675 mm centres
• Zinc plated heel pins for safe attachment to truck
• Painted bright orange for safety
Optional Features
• Conversion kit for automatic operation
• 125mm diameter nylon castors
• Colour finish for waste separation or department

Feature Attributes

Wheel Type:
Nylon Castors
Maximum Fork Section:
150 x 50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome