Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Straps & Ties
Velcro Wide Strap 50mm x 92cm x 1 Strap Black
By Velcro® Brand
1 Review
Order Code:
ZT1024505X
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-straps-and-ties/velcro-wide-strap-50mm-x-92cm-x-1-strap-black/p/ZT1024505X
Add to quotation
Schedule an order and save 5%
View all Garden Straps & Ties
Description
Bulky equipment can be hung on walls to create a more spacious and tidy environment.
Colour: black.
Specifications
Specifications for Velcro Wide Strap 50mm x 92cm x 1 Strap Black
Pack Quantity
1
Strap Length
920mm
Colour
Black
MFR Part No.
VEL-EC60329
Weight Capacity
.03kg
Strap Width
50mm
Product Type
Hook-n-loop Adjustable Hanging Straps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome