Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
5-PORT Gigabit Ethernet, 4 PoE Ports, 10 Gbps, 128 Kb, 83 W, Desktop, Metal
By Netgear
Order Code:
ZT1701315S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/5-port-gigabit-ethernet-4-poe-ports-10-gbps-128-kb-83-w-desktop-metal/p/ZT1701315S
Add to quotation
View all General Purpose Metal Shelving
Description
Netgear GS305PP, Gigabit Ethernet (10/100/1000), Power over Ethernet (PoE), Wall mountable
Specifications
Specifications for 5-PORT Gigabit Ethernet, 4 PoE Ports, 10 Gbps, 128 Kb, 83 W, Desktop, Metal
Height
29mm
Width
158mm
Depth
101mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome