7 Tier Shoe Rack Organizer Storage Shelf Wooden Display Cabinet for Entrance
Hover to enlarge the image

7 Tier Shoe Rack Organizer Storage Shelf Wooden Display Cabinet for Entrance

Order Code:
MPN:

Product Description

Great Storage Solution: Features 6 layers to hold up to 6 pairs of standard-sized shoes. You can also put decorations, books and keys on the top surface.Sturdy Structure: Constructed of quality particleboard, ensures a solid unit for reliable everyday use. Anti-toppling design at the back of the shoe cabinet adds safety and security.Modern Style: Clean lines with oak colour finish make the display rack charming and fashion. No matter where it is placed, it can be perfectly integrated into your room style.Space-Saving: Tall and slim storage shelf only occupies little space in your house which fit limited space using. Can be used as a shoe rack in entrance and a storage rack in living room, bedroom, study, etc.Dimension: Overall Dimension: 32L x 30W x 104H cm, Weight Capacity: 15kg (overall) , 1.5kg (single layer) Assembly required.

Specifications
Product Type
Shoe Rack
Colour
Oak

£35.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome