Add-On Shelving Units, 4-Tier


Select
Select
£359.99 Inc VAT (20%)


See all variants from £359.99


Description unavailable

Feature Attributes

Number of Shelves:
4
Depth:
356 mm
Height:
1590 mm
Finish:
Smart zinc chromate
Bay Capacity:
900 kg
Number of Posts:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome