Aluminium Telescopic Planks


£529.99 Inc VAT (20%)

See 4 Product Variants
£529.99

Description


Description unavailable

Feature Attributes

Product Type:
Extendable Steps
Load Capacity:
150 kg
Supplied:
Assembled
Frame Material:
Aluminium
Platform Width:
310 mm
Platform Height:
80 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome