Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Bolt-Together/Boltless Shelving Unit, Standard Shelf Unit
By HOFE
See all variants from
£249.99
Inc VAT (20%)
See all variants from
£249.99
Description
Description unavailable
Feature Attributes
Number of Shelves:
4
Supplied:
Flat Pack
Load Capacity:
100 kg
Width on Shaft:
1025 mm
Shelf Capacity:
100 kg
Shelf Type:
Standard Unit
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome