Bolt-Together/Boltless Shelving Units, Combination


Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Number of Shelves:
8
Supplied:
Flat Pack
Load Capacity:
100 kg
Width on Shaft:
1025 mm
Shelf Capacity:
100 kg
Shelf Type:
Standard Unit + Extension Unit
More attributes