Bolt-Together/Boltless Shelving Units, Extension Shelf Units


£219.99 Inc VAT (20%)

See all variants from £219.99


Description unavailable

Feature Attributes

Number of Shelves:
4
Supplied:
Flat Pack
Load Capacity:
100 kg
Width on Shaft:
1025 mm
Shelf Capacity:
100 kg
Shelf Unit Height:
2000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome