Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Bolted Steel Shelving with Metal Shelves - 100kg - Painted Steel
By Slingsby
Reset
Clear All
Depth
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description unavailable
Feature Attributes
Colour:
Grey
Material:
Steel
Number of Shelves:
5
Shelf Capacity:
100 kg
Width:
900 mm
Height:
1800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome