Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
Boltless Shelving
Boltless Cloakroom Shelving Units, Standard Shelf Units
By HOFE
See all variants from
£729.99
Inc VAT (20%)
See all variants from
£729.99
Description unavailable
Feature Attributes
Supplied:
Flat Pack
Frame Colour:
Light Grey
Height:
2000 mm
Depth:
600 mm
Fittings:
With Clothes Rail Kit
Frame Material:
Steel Plastic Coated