Boltless Galvanised Steel Shelving


Select
Select
£319.99 Inc VAT (20%)


See all variants from £319.99


Description unavailable

Feature Attributes

Type:
Standard Duty, High Bays
Material:
Steel
Number of Shelves:
5
Height:
2000 mm
Finish:
Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome