Boltless Industrial & Storage Shelving Unit - Standard, 5 Shelves


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Number of Shelves:
5
Design:
Plug In
Supplied:
Flat Pack
Material:
Zinc Plated
Shelf Unit Height:
1920 mm
Shelf Type:
Standard Unit
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome