Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Boltless Shelving Unit - Zinc Plated, Width 1000mm, Extension
By SCHOLZ
16 Variants From
£419.99
Inc VAT (20%)
See 16 Product Variants
£419.99
Description
Description unavailable
Feature Attributes
Material:
Zinc Plated
Number of Shelves:
7
Supplied:
Flat Pack
Width on Shaft:
1000 mm
Overall Width:
1000 mm
Shelf Material:
Zinc Plated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome