Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Shelving & Racks
/
Boltless Shelving
Boltless Shelving Units for Files and Archives - Zinc Plated, Double Sided, Standard
By SCHOLZ
Shelf Width
Select
Number of Shelves
Select
See all variants from
£699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£699.99
Description unavailable
Feature Attributes
Supplied:
Flat Pack
Product Type:
Boltless Archive Shelving Units
Shelf Depth:
600 mm
Shelf Type:
Standard Unit
Overall Depth:
620 mm
Shelf Unit Design:
Double Sided