Boltless Shelving Units - Zinc Plated - Shelf Width 800mm, Extension Shelf Unit


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Material:
Zinc Plated
Number of Shelves:
7
Supplied:
Flat Pack
Width on Shaft:
800 mm
Shelf Material:
Zinc Plated
Shelf Type:
Extension Unit
More attributes