Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Boltless Shelving
Boltless Shelving Units - Zinc Plated - Standard Shelf Unit, Shelf Width 800mm
By SCHOLZ
See all variants from
£539.99
Inc VAT (20%)
See all variants from
£539.99
Description unavailable
Feature Attributes
Material:
Zinc Plated
Number of Shelves:
7
Supplied:
Flat Pack
Width on Shaft:
800 mm
Shelf Type:
Standard Unit
Overall Width:
800 mm
More attributes