Boltless Shelving Units - Zinc Plated, Standard


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99


Description unavailable

Feature Attributes

Material:
Zinc Plated
Number of Shelves:
7
Supplied:
Flat Pack
Shelf Depth:
1000 mm
Shelf Material:
Zinc Plated
Shelf Type:
Standard Unit
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome