Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Boltless Steel Shelving with MDF Shelves
By Slingsby
Reset
Clear All
Colour
Select
Width
Select
Depth
Select
See all variants from
£139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£139.99
Description unavailable
Feature Attributes
Size:
8 mm
Number of Shelves:
5
Height:
1770 mm
Uprights Colour:
Blue
Shelf Finish:
MDF
Shelves Colour:
Grey/brown
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome