Bulk Material Shelving Unit, Standard Shelf Unit


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Material:
Steel, Zinc Plated
Design:
Plug In
Supplied:
Flat Pack
Load Capacity:
125 kg
Width on Shaft:
1000 mm
Product Type:
Small Parts Shelving Units
More attributes