Bulk Material Shelving Units, Extension Shelf Unit


£1,039.99 Inc VAT (20%)

See 4 Product Variants
£1,039.99

Description


Description unavailable

Feature Attributes

Material:
Steel, Zinc Plated
Design:
Plug In
Supplied:
Flat Pack
Load Capacity:
125 kg
Width on Shaft:
1000 mm
Shelf Capacity:
125 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome