Cleana Boltless Shelving Units - Standard, 6 Shelves


£899.99 Inc VAT (20%)

See 18 Product Variants
£899.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Number of Shelves:
6
Design:
Plug In
Supplied:
Flat Pack
Product Type:
Hygienic Boltless Shelving Units
Shelf Unit Height:
2280 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome