Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Drawer Cupboard with Hinged Doors and 2 Shelves
By Lista
See all variants from
£2,599.99
Inc VAT (20%)
See all variants from
£2,599.99
Description unavailable
Feature Attributes
Material:
Welded Sheet Steel
Load Capacity:
4000 kg
Supplied:
Assembled
Width:
717 mm
Depth:
753 mm
Door Opening Angle:
235 °
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome