Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Drawer Extension Shelves Unit with Universal and Adjustable Shelves
By Lista
See all variants from
£3,599.99
Inc VAT (20%)
See all variants from
£3,599.99
Description unavailable
Feature Attributes
Number of Shelves:
5
Supplied:
Flat Pack
Material:
Steel
Load Capacity:
250 kg
Shelf Capacity:
250 kg
Depth:
706 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome