Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Drawer Shelves Unit with Universal and Adjustable Shelves
By Lista
See all variants from
£4,099.99
Inc VAT (20%)
See all variants from
£4,099.99
Description
Description unavailable
Feature Attributes
Number of Shelves:
5
Supplied:
Flat Pack
Material:
Steel
Load Capacity:
250 kg
Depth:
706 mm
Shelf Capacity:
250 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome