Easy Flow Flow-Through Rack Aluminium Profile, Standard Shelf Unit


Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Colour:
Aluminium Silver
Supplied:
Flat Pack
Product Type:
Flow-Through Racks
Load Capacity:
200 kg
Height:
1800 mm
No. of Levels:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome