Extension Unit Kit Panels


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description

Width = 379mm
Height = 381mm

Feature Attributes

Width:
379 mm
Product Type:
Extension Unit Kit
Height:
381 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome