ACCOMPLISH YOUR HOME: This set of 3 white wall shelves is a great addition to decorating the interior space of your kitchen, living room or bedrooms. Elegant, sober and stylish, they highlight your walls while saving spaceORGANIZE WITH STYLE: This 3 piece wall shelving unit brings originality to your wall. You can store books, CDs, DVDs, trinkets, cups, photos, plants and much more!SELECTED MATERIAL: With high quality shelves and a shiny, painted wear-resistant surface, these floating shelves are stable and strong for long-lasting useCREATE YOUR OWN ROOM: Using the shelves separately or together could create your own personal display and turn your home into a dream homeWALL SHELF DIMENSIONS: 3 x Shelf Size: 60L x 15W x 10H (cm), 45L x 15W x 10H (cm), 30L x 15W x 10H (cm) Weight Capacity Per Shelf: 8kg