Greenhouse 3 Shelf Unit Ventilated 80cm

Order Code: ZT4958870S

£40.99 Inc VAT (20%)


Description

Garland Greenhouse 3 Shelf Unit Ventilated 80cm This heavy duty shelf unit is probably the strongest on the market and is great for the garage, shed or home Each shelf can hold up to 50kg in weight (evenly distributed) The shelf units come in a variety of widths and heights with solid shelf and ventilated shelf options (ideal for use in the greenhouse) The shelf units are quick and easy to assemble (no tools required) or for a super secure fix you can use the clips supplied to fix the unit back to the wall (minimal tools required) We strongly recommend you screw the shelf unit back to a solid surface especially if loading them with heavy objects Size Check: 80cm (31.5") L x 40cm (16") W x 97cm (38") H

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome